Thin section bearing NTN 6808JR, Outer diameter: 52 mm | Width: 7 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 6808JR
See technical informationSee documentsReferences
NTN:6808JR
Rubix:205A0738
EAN:4547359006216



Documents
Product details : NTN 6808JR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x7 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 7 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 4400 N |
| Basic dynamic load, radial - Cr | 5650 N |
Show UNSPSC/ECL@SS
£ 16.90 excl. VAT
/ Each
£ 20.28 incl. VAT
- Delivery usually within ( 3 ) days
