Thin section bearing NTN 6811JR, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6811JR
See technical informationSee documentsReferences
NTN:6811JR
Rubix:205A0750
EAN:4547359006278



Documents
Product details : NTN 6811JR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x9 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 9 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 9750 N |
Show UNSPSC/ECL@SS
£ 27.44 excl. VAT
/ Each
£ 32.93 incl. VAT
- Delivery usually within ( 3 ) days
