Deep Groove Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 78 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x78x78 mm |
---|---|
Logistic Weight | 103 g |
Inner diameter | 60 mm |
Outer diameter | 78 mm |
Width | 10 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 17000 rpm |
Limit speed | 8500 rpm |
Usually arrives within 14 working days