Thin section bearing Timken 61810-ZZ, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm


Deep Groove Ball Bearing

References
timken:61810-ZZ
rubix:243A8345
manufacturer :100314655
ean:0053893771571
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter65 mm
Width7 mm
See all Specifications

Product details : TIMKEN 61810-ZZ BALL BEARING WITH SHIELDS


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.

Strengths

Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.

Technical specifications


Attributes
Packaged dimensions (D x W x H)74,6252x74,6252x28,5496 mm
Package weight50,8 g
Inner diameter50 mm
Outer diameter65 mm
Width7 mm
Sealingtwo metal shields
Bearing Clearancecn
Materialsteel
Show UNSPSC/ECL@SS
£ 31.46 excl. VAT
/ Each
£ 37.75 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories