SNR - Deep Groove Ball Bearing - 62300.EE
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 19 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 19 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 62000 |
Cage | steel |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 13500 N |
Usually arrives within 14 working days