Thin section bearing NTN 6824C3, Outer diameter: 150 mm | Width: 16 mm | Inner diameter: 120 mm
NTN - Deep Groove Ball Bearing - 6824C3
See technical informationSee documentsReferences
NTN:6824C3
Rubix:205A0804
EAN:4547359414202



Documents
Product details : NTN 6824C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x16 mm |
|---|---|
| Logistic Weight | 555 g |
| Inner diameter | 120 mm |
| Outer diameter | 150 mm |
| Width | 16 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | c3 |
| Series | 6800 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 32000 N |
Show UNSPSC/ECL@SS
£ 108.25 excl. VAT
/ Each
£ 129.90 incl. VAT
- Delivery usually within ( 3 ) days
