Thin section bearing SNR 62209EE, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
SNR - Deep Groove Ball Bearing - 62209.EE
See technical informationReferences
SNR:62209EE
Rubix:204A9954
Manufacturer :62209.EE
EAN:3413520257576



Product details : SNR 62209EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6200 |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32200 N |
Show UNSPSC/ECL@SS
£ 28.74 excl. VAT
/ Each
£ 34.49 incl. VAT
- Delivery usually within ( 3 ) days
