Deep Groove Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 110 mm |
Width | 13 mm |
Logistic Weight | 257 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 110 mm |
Width | 13 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 618.. |
Material | bearing steel |
Limit speed | 3000 rpm |
Usually arrives within 14 working days