Thin section bearing, brass cage SKF
Inner diameter | 440 mm |
---|---|
Outer diameter | 540 mm |
Width | 46 mm |
Logistic Weight | 22800 g |
---|---|
Inner diameter | 440 mm |
Outer diameter | 540 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Cage | Brass |
In stock: Next day delivery