Deep groove ball bearing NTN 6300ZZ/5K, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
NTN - Deep Groove Ball Bearing - 6300ZZ/5K
See technical informationSee documentsReferences
NTN:6300ZZ/5K
Rubix:205A0125
EAN:4547359005240



Documents
Product details : NTN 6300ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 10 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3500 N |
| Basic dynamic load, radial - Cr | 8200 N |
| Weight | 0.053 kg |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- Usually arrives within 14 working days
