Deep groove ball bearing NTN 6900, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6900
Rubix:205A0843
EAN:4547359006476



Product details : NTN 6900 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x6 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 1270 N |
| Basic dynamic load, radial - Cr | 2990 N |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- Usually arrives within 14 working days
