Deep groove ball bearing SNR 6000EE, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
SNR - Deep Groove Ball Bearing - 6000.EE
See technical informationReferences
SNR:6000EE
Rubix:181A0714
Manufacturer :6000.EE
EAN:3413520106300



Product details : SNR 6000EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 4500 N |
| Weight | 0.018 kg |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Delivery usually within ( 3 ) days
