Deep groove ball bearing SKF 6015 M/C3S0, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm

Deep groove ball bearings

See technical information

References

SKF:6015 M/C3S0
Rubix:266A6562
Manufacturer :83438
EAN:7316570684223
SKF DEEP GROOVE BALL BEARING SINGLE ROW 6015 M/C3/S0

Technical specifications

Inner diameter75 mm
Outer diameter115 mm
Width20 mm
See all Specifications

Product details : SKF 6015 M/C3S0 DEEP GROOVE BALL BEARING


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing offers a versatile solution for industrial applications requiring radial and axial load-carrying capacity in both directions. Its open design facilitates maintenance, and its brass cage provides enhanced durability against high loads and temperature fluctuations. Thanks to its C3 internal clearance, it ensures good performance even at high speeds, while minimizing friction for improved efficiency.

Features:
With its brass cage, this single-row deep groove ball bearing effectively resists shocks and vibrations, ensuring stability under heavy loads. The increased radial clearance (C3) provides high thermal tolerance, ideal for high-temperature conditions. Designed without seals, it requires regular lubrication—especially in clean environments—to maintain smooth operation and minimal friction. This bearing ensures optimal heat dissipation at high rotational speeds. The bearing rings undergo a heat-stabilization treatment to limit dimensional changes caused by metallurgical effects at temperatures up to 150°C.

Maintenance:
This open, rigid bearing requires regular maintenance to maintain its performance and service life. Without seals, it is susceptible to external contamination and therefore requires regular relubrication. A high-quality lubricant, suitable for the operating conditions, is recommended. A maintenance program that includes checking for noise, temperature, and the condition of the raceways is recommended to detect signs of wear and adjust the radial clearance if necessary.

Sealing:
This bearing is designed without seals, making it susceptible to external contaminants. It is therefore intended for use only in controlled, clean environments, as dust and debris can easily penetrate it. Its open design promotes heat dissipation and direct access to the components, but requires increased maintenance to prevent the ingress of contaminants.

Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of bearings, seals, and lubrication systems. Active in some 40 industrial sectors, SKF offers solutions to improve equipment reliability. Its high-quality products meet performance and durability requirements in a wide range of applications, from automotive to agriculture.

Key Features:
• C3 clearance compensates for thermal expansion of components caused by heat, preventing internal stresses and ensuring optimal performance.
• Heat resistance: withstands temperatures up to +150 °C.
• Easy maintenance: open design, ideal for regular inspections.
• Sturdy brass cage: ensures stability under high loads.
• High speed: ideal for applications requiring rapid rotation.
• Resists temperature changes by limiting dimensional variations in parts.

Applications:
This bearing is suitable for controlled environments requiring high rotational speeds, such as electric motors, fans, and precision equipment. Its robustness and high-temperature tolerance make it ideal for industrial machinery operating continuously. This product is perfect for devices subject to load variations or requiring efficient heat dissipation.

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x115x115 mm
Logistic Weight725,6 g
Inner diameter75 mm
Outer diameter115 mm
Width20 mm
Sealingopen
Bearing Clearancec3
Series60
Materialbearing steel
Reference speed12000 rpm
Limit speed10000 rpm
Basic static load, radial - C0r33500 N
Basic dynamic load, radial - Cr41600 N
£ 177.69 excl. VAT
/ Each
£ 213.23 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories