Deep groove ball bearing SNR 6304EE, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6304.EE
See technical informationReferences
SNR:6304EE
Rubix:132A9591
Manufacturer :6304EE
EAN:3413520142186



Product details : SNR 6304EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.147 kg |
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
- Delivery usually within ( 3 ) days
