Deep groove ball bearing NTN 6907LLU/5K, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm

NTN - Deep Groove Ball Bearing - 6907LLU/5K

See technical informationSee documents

References

NTN:6907LLU/5K
Rubix:205A0884
EAN:4547359006773
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter55 mm
Width10 mm
See all Specifications

Documents

Product details : NTN 6907LLU/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x55x10 mm
Logistic Weight73 g
Inner diameter35 mm
Outer diameter55 mm
Width10 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6900
Materialsteel
Cagesteel
Basic static load, radial - C0r6850 N
Basic dynamic load, radial - Cr10600 N
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories