Roller Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistic Weight | 1379,3 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | 223CE |
Limit speed | 1170 rpm |
Sealing | Open |
Usually arrives within 14 working days