SNR - Bearing Unit - SES.203
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 21.5 mm |
Logistics dimensions (L x W x H) | 50x35x50 mm |
---|---|
Logistic Weight | 170 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 21.5 mm |
Bearing Clearance | c3 |
Series | ses200 |
Cage | stainless steel |
Basic static load, radial - C0r | 6800 N |
Basic dynamic load, radial - Cr | 10100 N |
Sealing | open |
Usually arrives within 14 working days