Insert bearing with eccentric clamping ring INA E70-XL-KRR, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 48.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:E70-XL-KRR
Rubix:132A2014
Manufacturer :0008805310000
EAN:4064327885838


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Material | steel;rubber |
Documents
Product details : INA E70-XL-KRR RADIAL INSERT BALL BEARING
Radial insert ball bearings E..-KRR, cylindrical outer ring, location by eccentric locking collar, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Material | steel;rubber |
| Width | 48.5 mm |
| Basic dynamic load, radial - Cr | 62000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 44000 N |
Show UNSPSC/ECL@SS
£ 122.48 excl. VAT
/ Each
£ 146.98 incl. VAT
- Delivery usually within ( 7 ) days