Insert bearing with eccentric clamping ring SNR EX31135G2, Outer diameter: 120 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert Bearing
See technical informationSee documentsReferences
SNR:EX31135G2
Rubix:205A2895
EAN:3413529580217




Technical specifications
| Inner diameter | 55.563 mm |
|---|---|
| Outer diameter | 120 mm |
| Material | chrome steel |
Documents
Product details : SNR EX311-35G2 INSERT BEARING
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x84 mm |
|---|---|
| Logistic Weight | 2341 g |
| Inner diameter | 55.563 mm |
| Outer diameter | 120 mm |
| Material | chrome steel |
| Width | 55.6 mm |
| Basic dynamic load, radial - Cr | 71500 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 55.563 mm |
| Cage | steel |
| Thickness | 34 mm |
| Lubricant | universal / standard grease (lithium-complex, mineral oil, din 51825 k2k-20) |
| Basic static load, radial - C0r | 44800 N |
Show UNSPSC/ECL@SS
£ 62.96 excl. VAT
/ Each
£ 75.55 incl. VAT
- Delivery usually within ( 3 ) days