Insert bearing with eccentric clamping ring INA E25-XL-KRR-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:E25-XL-KRR-B
Rubix:133A1879
Manufacturer :0008099340000
EAN:4012802783186


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | cast iron |
Documents
Product details : INA E25-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings E..-KRR-B, spherical outer ring, location by eccentric locking collar, R seals on both sides
Strengths
•Static angular misalignments of the shaft must be compensated, which are caused by mounting inaccuracies and tolerances in the adjacent construction
Very good seals are required in environmental conditions such as dust, contamination, moisture, stone impacts and shocks
Very good seals are required in environmental conditions such as dust, contamination, moisture, stone impacts and shocks
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | cast iron |
| Width | 34.9 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | plastic |
| Basic static load, radial - C0r | 7800 N |
Show UNSPSC/ECL@SS
£ 20.96 excl. VAT
/ Each
£ 25.15 incl. VAT
- Delivery usually within ( 7 ) days