Insert bearing with set screw NTN ASS206N, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
NTN - Insert Bearing - ASS201N
See technical informationReferences
NTN:ASS206N
Rubix:205A1748
EAN:4547359020946



Product details : NTN ASS206N INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x29x62 mm |
|---|---|
| Logistic Weight | 250 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ass200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ Each
£ 14.04 incl. VAT
- Delivery usually within ( 3 ) days
