Insert Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | sb200 |
Material | chrome steel |
Total bearing width | 30 mm |
Basic static load, radial - C0r | 10040 N |
Basic dynamic load, radial - Cr | 14970 N |
Usually arrives within 14 working days