SNR - Insert Bearing - UC.209-28.G2
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 85 mm |
Width | 49.2 mm |
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 85 mm |
Width | 49.2 mm |
Bearing Clearance | C3 |
Series | UC200 |
Cage | Steel |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Sealing | Open |
Usually arrives within 14 working days