Insert bearing with set screw INA GYE40-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE40-XL-KRR-B
Rubix:102A7458
Manufacturer :0008139150000
EAN:4012802782622

Product details : INA GYE40-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 32.23 excl. VAT
/ Each
£ 38.68 incl. VAT
- Delivery usually within ( 7 ) days
