Insert bearing with set screw NTN UCX10D1, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 55.6 mm
NTN - Insert Bearing - UCX05-100D1
See technical informationReferences
NTN:UCX10D1
Rubix:206A1440
EAN:4547359230581



Product details : NTN UCX10D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x107x60 mm |
|---|---|
| Logistic Weight | 1250 g |
| Inner diameter | 50 mm |
| Outer diameter | 100 mm |
| Width | 55.6 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucx00 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 28.24 excl. VAT
/ Each
£ 33.89 incl. VAT
- Delivery usually within ( 3 ) days
