Other insert bearing NTN CS210LLU, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
NTN - Insert Bearing - CS201LLU
See technical informationReferences
NTN:CS210LLU
Rubix:205A2055
EAN:4547359056822



Product details : NTN CS210LLU INSERT BEARING
spherical outer diameter, for direct mounting, single lip seal
Single-row deep groove ball bearing, main dimensions according to DIN 625-1, steel-sheet-reinforced contacting seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x35 mm |
|---|---|
| Logistic Weight | 440 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 23.14 excl. VAT
/ Each
£ 27.77 incl. VAT
- Delivery usually within ( 3 ) days
