Other insert bearing SNR 6208SEE, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
SNR - Insert Bearing - 6203.SEE
See technical informationReferences
SNR:6208SEE
Rubix:204A9658
Manufacturer :6208.S.EE
EAN:3413520132729



Product details : SNR 6208SEE INSERT BEARING
Deep groove ball bearing, radial contact, pressed steel cage, spherical outer diameter, contact seals on both sides
Single-row deep groove ball bearing, main dimensions according to DIN 625-1, contact seal made of nitrile on both sides of the bearing, spherical outer surface
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 28700 N |
Show UNSPSC/ECL@SS
£ 14.12 excl. VAT
/ Each
£ 16.94 incl. VAT
- Delivery usually within ( 3 ) days
