Plummer block housing unit
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | 2..-XL-NPP-B |
Material | Steel |
Limit speed | 4650 rpm |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days