Other insert bearing NTN UK215D1, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 44 mm
NTN - Insert Bearing - UK205D1
See technical informationReferences
NTN:UK215D1
Rubix:206A1594
EAN:4547359241969



Product details : NTN UK215D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover plate on both sides of the bearing, tapered bore, clamping sleeve mounting, relubricatable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x44 mm |
|---|---|
| Logistic Weight | 1670 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 44 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 81.54 excl. VAT
/ Each
£ 97.85 incl. VAT
- Usually arrives within 14 working days
