Other insert bearing INA SK102-207-KRR-B-AH10, Outer diameter: 72 mm | Inner diameter: 28.6 mm | Width: 37.7 mm
Plummer block housing unit
See technical informationReferences
INA:SK102-207-KRR-B-AH10
Rubix:238A4321
Manufacturer :0504200200000
EAN:4054366694775



Product details : INA SK102-207-KRR-B-AH10 SELF-ALIGNING DEEP GROOVE BALL BEARINGWITH HE
Adjustable deep groove ball bearings SK.. -KRR-B, spherical outer ring, inner ring with hexagonal bore, R-gasket on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37,7x72x72 mm |
|---|---|
| Logistic Weight | 479 g |
| Inner diameter | 28.6 mm |
| Outer diameter | 72 mm |
| Width | 37.7 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 685.26 excl. VAT
/ 18 pieces
£ 822.31 incl. VAT
- Usually arrives within 14 working days
