NTN - Insert Bearing - M-AEL202D1
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 28.6 mm |
Logistics dimensions (L x W x H) | 60x60x42 mm |
---|---|
Logistic Weight | 135 g |
Inner diameter | 15 mm |
Outer diameter | 40 mm |
Width | 28.6 mm |
Bearing Clearance | CN |
Series | AEL200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days