Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX203G2T20 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX203G2T20, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX203G2T20
rubix:
205A2778
ean:
3413529579433
Technical specifications
Inner diameter
17
mm
Outer diameter
47
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX203G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
47
mm
Width
43.5
mm
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.73
excl. VAT
/
Each
£
21.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ESC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR ESC210, Outer diameter: 50 mm | Inner diameter: 90 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring NTN AEL204-012D1W3, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with eccentric clamping ring NTN AEL206-101D1W3, Outer diameter: 62 mm | Inner diameter: 26.988 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR CES205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring RHP T1035-35DECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.13 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KRR-B-FA125.5, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KLL-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SKF YET 206/W64, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR ES210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SKF YET 207-107, Outer diameter: 72 mm | Inner diameter: 36.51 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring NTN AELT210D1
Insert bearing with eccentric clamping ring NTN AELS207D1NW3
Insert bearing with eccentric clamping ring INA RCRA20/46-XL-FA106, Outer diameter: 46 mm | Inner diameter: 20 mm | Width: 24.5 mm
Insert bearing with eccentric clamping ring NTN UEL314D1W3