Insert bearing with eccentric clamping ring RHP 1325-1EC-2Z, Outer diameter: 52 mm | Inner diameter: 25.4 mm
Bearing Insert
See technical informationReferences
RHP:1325-1EC-2Z
Rubix:211A2163
Manufacturer :1325-1EC-2Z R
EAN:00747023043866

Product details : NSK 1325-1EC-2Z BEARING INSERT
With parallel outside diameter and eccentric collar lock.
Strengths
•With parallel outside diameter and eccentric collar lock
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 27.39 excl. VAT
/ Each
£ 32.87 incl. VAT
- Usually arrives within 14 working days
