Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN REL208D1LLJ INSERT BEARING
Insert bearing with eccentric clamping ring NTN REL208D1LLJ
NTN - Insert Bearing - REL208D1LLJ
References
ntn:
REL208D1LLJ
rubix:
205A7348
ean:
4547359825725
Technical specifications
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN REL208D1LLJ INSERT BEARING
NTN - Insert Bearing - REL208D1LLJ
Technical specifications
Attributes
Logistics dimensions (L x W x H)
102
x
100
x
60
mm
Logistic Weight
790
g
Bearing Clearance
CN
Series
REL200
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.84
excl. VAT
/
Each
£
46.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with eccentric clamping ring RHP 1020-3/4G, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX.208.G2.L3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring RHP 1325-1EC, Outer diameter: 52 mm | Inner diameter: 19.05 mm | Width: 30.91 mm
Insert bearing with eccentric clamping ring SNR EX315-48G2, Outer diameter: 160 mm | Inner diameter: 76.2 mm | Width: 100 mm
Insert bearing with eccentric clamping ring SNR CES205-16, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR ES201G2T20, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA GRAE20-XL-NPP-B-FA125.5, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA RABRB40/85-XL-FA106, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 27 mm
Insert bearing with eccentric clamping ring SNR SES209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN UEL311D1
Insert bearing with eccentric clamping ring SNR CEX20722, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring NTN UEL205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 44.3999999999999 mm
Insert bearing with eccentric clamping ring RHP 1325-25, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27.35 mm
Insert bearing with eccentric clamping ring SNR EX309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 58.7 mm
Insert bearing with eccentric clamping ring SNR EX305-14G2, Outer diameter: 62 mm | Inner diameter: 22.225 mm | Width: 46.8 mm