Insert bearing with set screw NTN M-UC209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm

NTN - Insert Bearing - M-UC209D1

See technical information

References

NTN:M-UC209D1
Rubix:205A4958
EAN:4547359765885
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width49.2 mm
See all Specifications

Product details : NTN M-UC209D1 INSERT BEARING


spherical outer diameter, fixing by socket set screw, seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x50 mm
Logistic Weight714 g
Inner diameter45 mm
Outer diameter85 mm
Width49.2 mm
Bearing Clearancecn
Sealingopen
Seriesuc200
Cagesteel
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories