Radial insert ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 30 mm |
Logistic Weight | 1960 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 30 mm |
Series | UC |
Material | Steel |
Cage | Plastic |
Limit speed | 1870 rpm |
Total bearing width | 74.6 mm |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 66000 N |
Sealing | Two rubber seals |
Weight | 1.96 kg |
Usually arrives within 14 working days