Insert bearing with set screw SNR US202G2T20, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Spherical outer diameter, set-screw mounting, single-lip seal, for high-temperature applications
See technical informationReferences
SNR:US202G2T20
Rubix:206A2508
EAN:3413529582549




Product details : SNR US202G2T20 INSERT BEARING
Insert bearings for self-aligning housings are offered with various mounting options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 22 mm |
| Bearing Clearance | c4 |
| Sealing | one rubber seal |
| Series | us2..g2t20 |
| Material | chrome steel |
| Cage | steel |
| Reaming | 15 mm |
| Lubrication Type | grease |
| Total bearing width | 22 mm |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Lubricant | high-temperature grease |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- Usually arrives within 14 working days
