SNR - Bearing Unit - SUC.201
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.1 mm |
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.1 mm |
Bearing Clearance | C3 |
Series | SUC200 |
Cage | Stainless Steel |
Basic static load, radial - C0r | 8000 N |
Basic dynamic load, radial - Cr | 11000 N |
Usually arrives within 14 working days