Radial insert ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 85 mm |
Width | 27 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 85 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | RABRB..-XL |
Material | Steel;Rubber |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | Open |
Usually arrives within 14 working days