Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX309G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 58.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX309G2
rubix:
205A2890
ean:
3413529503193
Technical specifications
Inner diameter
45
mm
Outer diameter
100
mm
Width
58.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX309G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
100
mm
Width
58.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.06
excl. VAT
/
Each
£
49.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RA107-NPP, Outer diameter: 72 mm | Inner diameter: 36.5125 mm | Width: 39 mm
Insert bearing with eccentric clamping ring SNR CES206-19, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR CES.204SRS
Insert bearing with eccentric clamping ring RHP 1325-1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27.35 mm
Insert bearing with eccentric clamping ring SKF YET 209/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SKF YET 204/W64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21 mm
Insert bearing with eccentric clamping ring INA RALE30-XL-NPP-B, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm
Insert bearing with eccentric clamping ring SNR EX218G2L3, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 55 mm
Insert bearing with eccentric clamping ring INA GE65-214-XL-KRR-B-FA164, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring INA E25-XL-KLL, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR EX318G2, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 115.9 mm
Insert bearing with eccentric clamping ring SNR EX315G2, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 100 mm
Insert bearing with eccentric clamping ring SNR CEX21031, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR ESC206, Outer diameter: 30 mm | Inner diameter: 62 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR ES211-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 48.4 mm