Insert bearing with eccentric clamping ring RHP 1325-1EC, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31.03 mm
Bearing Insert
See technical informationReferences
RHP:1325-1EC
Rubix:158A4535
Manufacturer :1325-1EC R
EAN:00747023043859


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | high-quality, through-hardened steel bushings |
Product details : RHP BEARING INSERT 1325-1EC
With parallel outside diameter and eccentric collar lock.
Strengths
•With parallel outside diameter and eccentric collar lock
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Material | high-quality, through-hardened steel bushings |
| Width | 31.03 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 7880 N |
Show UNSPSC/ECL@SS
£ 20.54 excl. VAT
/ Each
£ 24.65 incl. VAT
- Delivery usually within ( 2 ) days