Insert bearing with set screw NTN UC201-008D1, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 31 mm
NTN - Insert Bearing - UC201-008D1
See technical informationReferences
NTN:UC201-008D1
Rubix:205A9097
EAN:4547359231274



Product details : NTN UC201-008D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x40 mm |
|---|---|
| Logistic Weight | 220 g |
| Inner diameter | 12.7 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 17.11 excl. VAT
/ Each
£ 20.53 incl. VAT
- Usually arrives within 14 working days
