Insert bearing with set screw SNR CUC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
SNR - Insert Bearing - CUC.204
See technical informationReferences
SNR:CUC206
Rubix:103A0782
Manufacturer :CUC.206
EAN:3413529577972



Product details : SNR CUC206 INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cuc200 |
| Cage | steel |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 12.31 excl. VAT
/ Each
£ 14.77 incl. VAT
- Delivery usually within ( 3 ) days
