Insert bearing with set screw SKF YAR 203/12-2F, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 12 mm
Insert Bearing
See technical informationReferences
SKF:YAR 203/12-2F
Rubix:103A1258
Manufacturer :30184
EAN:7316570778229

Product details : SKF BEARING INSERT YAR 203/12-2F
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27,4x40x40 mm |
|---|---|
| Logistic Weight | 119 g |
| Inner diameter | 12 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal and one metal shield |
| Series | yar |
| Material | steel (bearing) |
| Cage | nylon |
| Reaming | 12 mm |
| Limit speed | 9500 rpm |
| Total bearing width | 27.4 mm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9560 N |
| Weight | 0.11 kg |
Show UNSPSC/ECL@SS
£ 20.52 excl. VAT
/ Each
£ 24.62 incl. VAT
- Delivery usually within ( 3 ) days
