Insert bearing with set screw RHP 1035-1.7/16G, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Bearing Insert
See technical informationReferences
RHP:1035-1.7/16G
Rubix:1274494
Manufacturer :1035-1.7/16G R
EAN:00747023039340


Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Product details : RHP BEARING UNIT INSERT 1035-1.7/16G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 510 g |
|---|---|
| Inner diameter | 36.513 mm |
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g (self-lube®) |
| Material | through-hardened high-grade steel |
| Cage | steel |
| Limit speed | 4500 rpm |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 0.51 kg |
Show UNSPSC/ECL@SS
£ 27.54 excl. VAT
/ Each
£ 33.05 incl. VAT
- Delivery usually within ( 2 ) days