NTN - Insert Bearing - UC213-208D1
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 120 mm |
Width | 65.1 mm |
Logistics dimensions (L x W x H) | 125x120x70 mm |
---|---|
Logistic Weight | 1970 g |
Inner diameter | 63.5 mm |
Outer diameter | 120 mm |
Width | 65.1 mm |
Bearing Clearance | CN |
Series | UC200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days