Insert bearing with set screw SNR
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 67x67x44 mm |
---|---|
Logistic Weight | 340 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 38 mm |
Bearing Clearance | C3 |
Series | UC300 |
Cage | Steel |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 22360 N |
Sealing | Open |
Usually arrives within 14 working days