Insert bearing with set screw INA AY20-XL-NPP-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:AY20-XL-NPP-B
Rubix:103A1920
Manufacturer :0008436280000
EAN:4012802787030

Documents
Product details : INA BEARING INSERT AY20-XL-NPP-B
Radial insert ball bearings AY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | ay..-xl-npp-b |
| Material | cast iron |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
- In stock: Next day delivery
