Insert bearing with set screw RHP 1030-1.3/16DECG, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 16 mm


Self-aligning bearing European standard 1000 G and 1000 DECG series

References
rhp:1030-1.3/16DECG
rubix:218A0273
manufacturer :1030-1.3/16DECG RRS AR3P5
ean:00747023038978
brand logo
brand logo
Technical specifications
Inner diameter30.162 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : RHP 1030-1.3/16DECG SELF LUBE INSERT WITH LOCKING COLLAR


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight530 g
Inner diameter30.162 mm
Outer diameter62 mm
Width16 mm
Show UNSPSC/ECL@SS
£ 25.30 excl. VAT
/ Each
£ 30.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories