SNR - Bearing Unit - SUC.201
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Bearing Clearance | C3 |
Series | SUC200 |
Material | Stainless Steel |
Cage | Stainless Steel |
Basic static load, radial - C0r | 6800 N |
Basic dynamic load, radial - Cr | 10100 N |
Usually arrives within 14 working days